Superior Ear Defenders - Blue

Order Code: ZT1177434P

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

• Superior Ear Defender
• Metal Free
• Padded adjustable headband
• Conforms to EN352-1:2002
• SNR 27.6dB, H=30.4, M=24.9, L=17.7

See full description
Specifications for Superior Ear Defenders - Blue
  • MFR Part No.
    BBSED
  • Height
    474mm
  • Width
    432mm
  • Length
    624mm
  • Weight
    0.2327kg
  • Colour
    Blue
  • Cup Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome