Sync Wireless Impact Headset with Headband

Order Code: ZT3299550S

£339.99 Inc VAT (20%)


Description

Sync wireless impact headsets enable the user to connect to a mobile device through BlueTooth wireless connection. Complete with robust noise cancelling boom microphone with Kevlar reinforced connection cable.

Features and benefits:
-Hearthrough with directional sound localization and built-in directional microphones
-Protects for 90% of workplace noise
-Impact technology limits any high noise to a safety level of 82dB
-Durable and robust design
-Replaceable boom microphone
-Push buttons for answering calls and audio file track control
-Turning knobs for hear through and music volume

See full description
Specifications for Sync Wireless Impact Headset with Headband
  • Single Number Rating
    30dBA
  • Cup Colour
    Black
  • MFR Part No.
    1034321-0
  • Ear Defender Type
    Over-the-Head

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome