V-Gard Type 14 Ear Defender with Helmet Attachment Medium

Order Code: ZT3293992S

£22.99 Inc VAT (20%)


Description

This V-Gard® 14 Ear Defender with Helmet Attachment is specifically designed for industrial workers. This hearing protection line provides greater comfort and excellent performance with upgrades in various styles to choose from. Without doubt, you expect to have a high quality product when you purchase this V-Gard® brand ear defender with helmet attachment.

Features and Benefits
• High quality hearing protection, designed to work with MSA hard hats
• Upgrades in fit and style excellent comfort and performance level so you can get the job done as safely and securely as possible
• Comfortable foam injected ear pads, gives soft point of contact

Typical Applications
• General industry
• Utilities
• Construction
• Oil, gas, and petrochemical

Standards
• ANSI S3.19-1974 (Low, Medium, High)
• CSA Class (Low, Medium, High)

See full description
Specifications for V-Gard Type 14 Ear Defender with Helmet Attachment Medium
  • Cup Colour
    Yellow
    Black
  • MFR Part No.
    10190357
  • Series
    V-Gard
  • Single Number Rating
    32dBA
  • Ear Defender Type
    Helmet Mounted
  • Standards Met
    CSA Class (Low, Medium, High)
  • Insulation Type
    Not Dielectric
  • Communication Type
    No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome