VS110 VeriShield Ear Defenders
0
1
2
3

VS110 VeriShield Ear Defenders

Order Code: ZT1144876S

£16.39 Inc VAT (20%)


Description

The VeriShield VS110 ear defenders are designed to provide optimum comfort, even when worn for long periods of time.

Features and Benefits
• Designed to fit a wide range of head sizes
• Constructed with a wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Complete with Honeywell's Air Flow Control technology, for optimum attenuation across all frequencies
• Easy to integrate with other PPE, including Honeywell® hard hats and face shields

Typical Applications
• Building and construction
• General industry
• Maintenance

Standards
• EN 352-1

See full description
Specifications for VS110 VeriShield Ear Defenders
  • Ear Defender Type
    Over-the-Head
  • Insulation Type
    Dielectric
  • MFR Part No.
    1035145-VS
  • Cup Colour
    Black
  • Single Number Rating (SNR)
    27dB
  • Standards Met
    EN 352-1
  • Communication Type
    No Communication Feature