0
1

VS120F EMEA & Au VeriShield Folding Ear Defenders

Order Code: ZT1088386S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

The VeriShield™ VS120F and VS110F ear defenders combine optimum hearing protection and comfort, even when worn for long periods of time.

Features and Benefits
• Designed to fit a wide range of head sizes, with a lightweight folding construction
• Wide cup opening, memory foam ear cushions and a lightweight cushioned headband, ensuring wearers are comfortable, as well as being kept safe
• Oil-resistant cup surface withstands oil, heavy work environments and frequent cleaning
• Honeywell's Air Flow Control (AFC) technology, for optimum attenuation across all frequencies
• Easy to integrate with other PPE, including Honeywell® hard hats and face shields
• Cushioned steel wire headband for both durability and comfort
• Memory foam ear cushions reduces pressure on the head during prolonged wear to prevent ear fatigue
• Internal cup baffle design® enhances cup stability and controls how the sound reaches the ear for maximum noise attenuation

Typical Applications
• Building and construction
• General industry
• Maintenance

See full description
Specifications for VS120F EMEA & Au VeriShield Folding Ear Defenders
  • Communication Type
    No Communication Feature
  • Standards Met
    ISO 9001 / 2000
    EC Attestation
  • Insulation Type
    Not Dielectric
  • Single Number Rating (SNR)
    32dB
  • Ear Defender Type
    Folding-Over-the-Head
  • MFR Part No.
    1035141-VS
  • Cup Colour
    Black
  • Series
    VeriShield

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome