X Series Ear Defenders


£26.99 Inc VAT (20%)

See 2 Product Variants
£26.99

Description

The X Series ear muffs have been redesigned for even more comfort and protection. An improved spacer system improves attenuation, while new sealing foam technology effectively seals out noise in moderate to very loud working environments.

Features and Benefits
• Low profile, lightweight design for comfort and style
• Twin headband ensures greater support for a better balance
• Durable wire headband is electrically insulated for strength and reliability
• Wider cushions reduce pressure on the ear and improve comfort
• Patented sealing ring ensures an effective seal
• Spacing inside the cup reduces excessive heat build-up
• Cushion replacements are readily available to maintain hygiene

Typical Applications
• Automotive
• Construction
• Industrial manufacture and processing
• Printing
• Woodworking
• Foundry
• Steelworks
• Mining and quarrying

Standards
• CE Certified
• EN352-1:2002 (PLT9588740K only)
• EN 352-3:2002 (PLT9588742M only)

Approvals
• European Community Directive 89/686/EEC

See full description

Feature Attributes

Cup Colour:
Red,Black
Insulation Type:
Dielectric
Communication Type:
No Communication Feature

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome