Xpi Headset, 28 dB, Headband MT20H682FB-02

Order Code: ZT2519102S

£429.99 Inc VAT (20%)


Description

Headset designed for military personnel to help reduce exposure to hazardous levels of noise up to 28 dB
Level-dependent function for situational awareness
Designed for compatibility with helmets, protective vests and other equipment
Enables two-way radio communication
Earplug mode (maintains situational awareness when used in combination with earplugs)
Automatic power off after two hours if no function is used
No need for an external radio control box, software loads or outside power source

Suggested Applications
For use in noisy, challenging environments

See full description
Specifications for Xpi Headset, 28 dB, Headband MT20H682FB-02
  • MFR Part No.
    7100020111
  • Series
    ComTac
  • Cup Colour
    Green
  • Single Number Rating
    39dBA
  • Ear Defender Type
    Folding-Over-the-Head
  • Communication Type
    Two Way

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome