0
1

2112000 X Fit Dispenser

Order Code: ZT1178139X

£33.99 Inc VAT (20%)


Description

x-fit
Dispenser provides access to disposable ear plugs whenever and wherever they are needed. A highly visible, robust wall mounted unit that can be situated at entrances to mandatory hearing protection areas. Ear plugs are dispensed with a simple easy-to-use twist mechanism that does away with the need for individual packaging. EN352-2: 2002.

EAR PLUGS NOT INCLUDED

See full description
Specifications for 2112000 X Fit Dispenser
  • Pack Quantity
    1
  • MFR Part No.
    2112000
  • Dispenser Capacity
    600 pairs
  • Series
    X-Fit
  • Product Type
    Ear Plug Dispenser Only
  • Standards Met
    EN352-2:2002
  • Mounting Type
    Wall
  • Dispenser Material
    ABS
  • Colour
    Transparent
    Grey
  • Refill Type
    Bulk Refill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome