391-0000 One Touch Pro Earplug Dispenser
0
1

391-0000 One Touch Pro Earplug Dispenser

Order Code: ZT1178143X

£89.99 Inc VAT (20%)


Description

3M™ E-A-R™ One Touch™
Pro Industrial Dispenser
An ABS plastic with a powder-coated steel-back plate ear plug dispenser. Free-standing or wall-mounted. Designed for indoor and outdoor use. Dispenses one ear plug at a time. See below for Refill bottles.

Refill Packs
The dispensers can be filled with the following foam ear plugs.
Classic One Touch Refill bottle
Made from a soft energy absorbing polymer foam, which allows the user to roll the plug down for easy insertion into the ear canal and then expand slowly to form a comfortable seal against noise. Ideal for use in work or leisure activities.

3M™ E-A-Rsoft™ Yellow Neon Refill bottle PD-01-002
Made from a slow expanding, environmentally friendly, polyurethane foam material. Provides evenly distributed pressure, giving flexibility, a good seal with optimum comfort. SNR36.

SNR = 28dB
SNR = 36dB

See full description
Specifications for 391-0000 One Touch Pro Earplug Dispenser
  • Dispenser Material
    ABS
  • Series
    One Touch
  • Cord/Band Style
    Uncorded
  • Product Type
    Ear Plug Dispenser Only
  • Mounting Type
    Tabletop
    Wall
  • Pack Quantity
    1
  • MFR Part No.
    3910000
  • Dispenser Capacity
    500 Pairs
  • Standards Met
    EN352-2:2002
  • For Use With
    EAR9584220P
  • Colour
    Blue
  • Refill Type
    Cartridge Refill