7450 Contours Station Dispenser, Box of 500

Order Code: ZT1044281P

£79.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This ear plug dispenser refill box is compatible with the Moldex® wall mounting bracket (pictured).


Notes
• Refill box only
• Black mounting bracket sold separately and can be purchased <a>here</a>

See full description
Specifications for 7450 Contours Station Dispenser, Box of 500
  • For Use With
    Contours
  • Mounting Type
    Tabletop
  • Refill Type
    Bulk Refill
  • Standards Met
    EN 352-2, 2002
  • Single Number Rating
    35dBA
  • Dispenser Material
    Plastic
  • Series
    Contours
  • Dispenser Capacity
    500 Pairs
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome