0
1
2
3

7750 Ear Plug Station, Box of 500

Order Code: ZT1178128X

£71.99 Inc VAT (20%)


Description

Purafit™
Dispenser plus 500 pairs of Purafit™ Ear Plugs. Comfortable PU foam earplugs to protect against higher levels of noise. Supplied in a dispenser. Stand sold separately.
SNR = 36dB
H= 34dB, M= 32dB, L= 26dB

Specifications for 7750 Ear Plug Station, Box of 500
  • Series
    Pura-Fit
  • Cord/Band Style
    Uncorded
  • Dispenser Material
    ABS
  • Standards Met
    EN352-2:2002
  • MFR Part No.
    7750
  • Dispenser Capacity
    500 pairs
  • Pack Quantity
    500 pairs
  • Mounting Type
    Wall (Mount Sold Separately)
  • Product Type
    Ear Plugs & Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome