Earplug Dispenser Black
0
1
2

Earplug Dispenser Black

Order Code: ZT2674113S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

This Ear Plug Dispenser from the Halo® PPE range have been designed with performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

The Halo® ear plug dispenser is convenient and easy to use. The versatile design allows the product to be freestanding or wall-mountable, dependent on your needs, ensuring easy access to ear protection for all personnel.

Features and Benefits
• Durable design makes the product ideal for high-use areas
• Simple and easy to refill, avoiding prolonged downtime
• Free standing or wall mountable for convenience
• Clear plastic lid enables at-a-glance assessment of contents
• Capable of holding up to 500 pairs of ear plugs (sold separately)

Standards
• Halo® products are BSI tested

Notes
• Dispenser only
• Ear plug refills can be purchased as a pack of 500 pairs <a>here</a> or a pack of 200 pairs <a>here</a>

See full description
Specifications for Earplug Dispenser Black
  • Colour
    Transparent
  • Mounting Type
    Wall
  • Dispenser Material
    Plastic
  • Product Type
    Ear Plug Dispenser Only
  • Dispenser Capacity
    500 Pairs
  • For Use With
    Disposable Uncorded Ear Plugs
  • Refill Type
    Bulk Refill