Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plug Dispensers & Refills
NoiseBETA HP6000 Earplugs Refill Pack of 500 Pairs
By Betafit
Order Code:
ZT4944641S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 +
£41.35
6%
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
43.99
https://www.zoro.co.uk/shop/safety/ear-plug-dispensers-and-refills/noisebeta-hp6000-earplugs-refill-pack-of-500-pairs/p/ZT4944641S
Add to quotation
View all Ear Plug Dispensers & Refills
Description
Refill pack of 6000 series foam earplug, bullet shape, 500 pairs. SNR34 dB rating. (Qty - 500 Pairs)
Tags:
#BulkDiscount
Specifications
Specifications for NoiseBETA HP6000 Earplugs Refill Pack of 500 Pairs
Series
6000
Pack Quantity
500 Pairs
Product Type
Earplugs
Material
Foam
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome