0
1
2

Touchfree Dispensing Mechanism

Order Code: ZT3609280S

£82.99each Inc VAT (20%)
£165.98 minimum order value

Minimum order quantity: 2.

Description

The TouchFree dispensing mechanism transforms Moldex® PlugStations into a hygienic solution for hearing protection. This innovative product employs a sensor-based, battery-operated mechanism, which allows touch-free dispensing of precisely one pair of ear plugs for maximum hygiene.

The dispenser reduces plastic waste by an impressive 92%, utilising 100% recycled plastic refill bags. Suitable for diverse applications, it ensures a clean and convenient supply of ear plugs and minimises product waste for an environmentally conscious and efficient solution.

Features and Benefits
• Sensor-controlled, battery-operated dispenser ensures maximum hygiene by releasing one pair of earplugs at a time
• Hygienic solution for hearing protection supply
• Minimises waste and environmental impact with efficient dispensing technology
• Provides unparalleled convenience in various settings

Typical Applications
• Industrial
• Constructions
• Events
• Workshops
• Healthcare
• Transport
• Facility maintenance

Notes
• Compatible with the Moldex ear plug dispensing station (PlugStation®) which can be purchased <a>here</a>

See full description
Specifications for Touchfree Dispensing Mechanism
  • Product Type
    Ear Plug Dispenser Only
  • MFR Part No.
    707001
  • Mounting Type
    Wall (Mount Sold Separately)
  • Colour
    Green
  • For Use With
    PlugStation Dispensing Unit
  • Dispenser Material
    Plastic
  • Dispenser Capacity
    500 Pairs