0
1
2

1005952 Percap Folding Band, Pack of 10

Order Code: ZT1178012X

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£43.695%
10 +£41.3910%


Description

Key Features:
Semi-aural protection, super soft pods rest outside the ear canal opening.
Multiple position wear - over the head, under the chin or behind the neck - provides flexibility in wear.
Compact, folding design easy to store in pocket.

Recommended Industries/Use: Wind Energy.

See full description
Specifications for 1005952 Percap Folding Band, Pack of 10
  • Plug Material
    Foam
    Plastic
  • Plug Colour
    Pink
  • MFR Part No.
    1005952
  • Standards Met
    ISO 9001:2000
    CE Certified
  • Plug Shape
    Pod
  • Detectability
    Not Detectable
  • Cord/Band Style
    Banded
  • Ear Plug Type
    Disposable Ear Plugs
  • Pack Quantity
    10 pairs
  • Series
    Percap
  • Ear Plug Style
    Banded Ear Plugs
  • Corded
    Yes
  • Single Number Rating
    24dBA
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome