0
1
2

1006186 303L Large Foam Ear Plugs Refill PK 200PR

Order Code: ZT1178008X

£26.99 Inc VAT (20%)


Description

303L Large Foam Ear Plugs deliver a solid performance. Ideal workers who need to block out medium/high noise demand over a long period of time

Features and Benefits
• Smooth, soil-resistant design prevents dirt or other substances from accumulating on skin or entering ear canal
• Yellow and white for high visibility
• Polyurethane foam designed to expand in the ear canal for a secure and comfortable fit
• Bullet-shape which is tapered is easier to roll-down and insert

Typical Applications
• Agriculture
• Automotive
• Aviation
• Catering
• Fishing,
• Laboratory
• Textile industries
• Welding

See full description
Specifications for 1006186 303L Large Foam Ear Plugs Refill PK 200PR
  • Pack Quantity
    200 pairs
  • Detectability
    Not Detectable
  • Plug Colour
    Yellow
  • Series
    303L
  • Ear Plug Type
    Refill Pack for Dispenser
    Disposable Ear Plugs
  • Plug Material
    Foam
  • MFR Part No.
    1006189
  • Cord/Band Style
    Uncorded
  • Plug Shape
    Bullet
  • Single Number Rating (SNR)
    29dB
  • Standards Met
    ISO 9001 / 2000
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome