0
1

1006187 303S Small Foam Ear Plugs Refill PK 200PR

Order Code: ZT1177977X

£29.99 Inc VAT (20%)


Description

Ear plugs - 303S
Tapered foam for better fit and ease of insertion. Molded, smooth outer
surface for better hygiene and comfort.
Conform to EN352-2: 2002.
SNR = 33dB
H=33dB, M=28dB, L= 25dB

See full description
Specifications for 1006187 303S Small Foam Ear Plugs Refill PK 200PR
  • MFR Part No.
    1006187
  • Cord/Band Style
    Uncorded
  • Pack Quantity
    200 pairs
  • Single Number Rating (SNR)
    33dB
  • Ear Plug Type
    Disposable Ear Plugs
    Refill Pack for Dispenser
  • Series
    303S
  • Plug Material
    Foam
  • Standards Met
    EN352-2: 2002
  • Plug Shape
    Bullet
  • Detectability
    Not Detectable
  • Plug Colour
    White
    Yellow
  • Disposable/Reusable
    Disposable
  • Corded
    No
  • Ear Plug Style
    Uncorded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome