1011234 Fusion Detectable Ear Plug Corded, Box of 50

Order Code: ZT1177958X

£153.99 Inc VAT (20%)


Description

1011234 FDT-30E
Reusable patented dual material design. FlexiFirm stem is easy to grasp, ensures easy insertion into the ear canal. SoftFlanges create comfortable seal in the ear canal. Attached cord and metal stem ring easily detected by automated equipment. Cleans with soap and water, lasts for weeks. To EN 352-2:2002. Colour: blue. SNR:28dB. Box of 50 pairs.

See full description
Specifications for 1011234 Fusion Detectable Ear Plug Corded, Box of 50
  • Standards Met
    EN 352-2:2002
  • Plug Material
    Plastic
  • Series
    Fusion
  • Cord/Band Style
    Corded
  • Detectability
    Detectable
  • Single Number Rating (SNR)
    28dB
  • Pack Quantity
    50 pairs
  • Ear Plug Type
    Reusable Ear Plugs
  • MFR Part No.
    1011234
  • Plug Shape
    Triple Flange
  • Plug Colour
    Blue
  • Corded
    Yes
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Corded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome