0
1
2
3

1012522 SmartFit Detectable Ear Plugs, Pack of 50

Order Code: ZT1177957X

£62.99 Inc VAT (20%)


Description

Delivers superior comfort and a truly individual fit. Uses Conforming Material Technology? - changes shape with body heat to conform to every individual wearer. The longer you wear it the better it fits. Simplifies inventory control - a single product fits almost every wearer. Blue colour provides high visibility in detection. Detectable ring on stem and metalised cord detectable by automated equipment.
SNR: 30dB.
H: 32dB.
M: 27dB.
L: 23dB.

See full description
Specifications for 1012522 SmartFit Detectable Ear Plugs, Pack of 50
  • Plug Colour
    Blue
  • Plug Shape
    Triple Flange
  • Ear Plug Type
    Reusable Ear Plugs
  • Pack Quantity
    50 pairs
  • MFR Part No.
    1012522
  • Detectability
    Detectable
  • Series
    Smartfit
  • Cord/Band Style
    Corded
  • Plug Material
    Thermoplastic Elastomers
  • Corded
    Yes
  • Standards Met
    EN 352-2, 2002
  • Ear Plug Style
    Corded Ear Plugs
  • Disposable/Reusable
    Reusable
  • Single Number Rating
    30dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome