0
1
2

1013048 Max Leight Corded Ear Plugs (BOX-200)

Order Code: ZT3805053S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

These earplugs are designed for smaller ear canals, making them perfect for women. Enjoy long-term wear without tightness, thanks to the low-pressure polyurethane foam. The contoured T-shape ensures effortless insertion and removal. With a smaller diameter and an impressive SNR of 34, these earplugs deliver effective noise reduction. Conveniently packaged in a zip top bag with 200 pairs, they provide a hassle-free solution for various environments.

Features and Benefits
• Tailored for smaller ear canals
• Comfortable long-term wear
• Contoured T-shape for easy insertion and removal
• Special options for cording, packaging, and dispensing
• Effective in process industries with low packing waste tolerance
• Smaller diameter and SNR of 34 for noise reduction
• Convenient zip top bag with 200 pairs

See full description
Specifications for 1013048 Max Leight Corded Ear Plugs (BOX-200)
  • Cord/Band Style
    Uncorded
  • Plug Material
    Polyurethane
  • Plug Colour
    Green
  • MFR Part No.
    1013048
  • Single Number Rating
    34dBA
  • Plug Shape
    T-Shape
  • Corded
    No
  • Detectability
    Not Detectable
  • Ear Plug Style
    Uncorded Ear Plugs
  • Standards Met
    EN 352-2, 2002
  • Disposable/Reusable
    Disposable
  • Series
    Max Lite

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome