0
1

1028456 (BX-50) Quiet Ear Plugs

Order Code: ZT1178009X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

For great protection and comfort from a reusable earplug, Quiet provides consistent attenuation for all-day wear. Quiet requires no rolling - its built-in flexible stem adds ease of insertion and immediate comfort. Its smooth, non-irritating skin provides all-day comfort and is easy to clean up with soap and water for extended wear.

Patented "no-roll" design is easy to handle and fit.
Contoured shape comfortably matches contours of the ear canal.
Smooth, non-irritating skin provides all-day comfort, easy to clean for long-term use.
Built-in insertion stem makes insertion quick and easy.

See full description
Specifications for 1028456 (BX-50) Quiet Ear Plugs
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Material
    Foam
  • Single Number Rating (SNR)
    28dB
  • MFR Part No.
    1028456
  • Cord/Band Style
    Uncorded
  • Plug Shape
    Flared Bullet
  • Plug Colour
    Orange
  • Pack Quantity
    50 pairs
  • Series
    Quiet
  • Standards Met
    EN 352-2, 2002
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No
  • Detectability
    Not Detectable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome