0
1
2

1030612 Airsoft Multi-use Corded Earplugs, Pack of 50

Order Code: ZT1178011X

£62.99 Inc VAT (20%)


Description

The patented AirSoft™ earplugs feature an air pocket design and internal noise-blocking fins to create an excellent seal for superior attenuation in a range of environments.

Features and Benefits
• Air pocket design ensures maximum user comfort
• Blue colour is easily identified in the food production industry
• Four flange style is easy to fit and provides an excellent seal
• Supplied with a red vinyl cord for convenient storage when not in use

Typical Applications
• Administration
• Defence
• ATEX environment
• Automotive
• Aviation
• Offshore
• Laboratory
• Welding
• Transport
• Utilities

Standards
• CE Category III
• ISO 9001:2000

See full description
Specifications for 1030612 Airsoft Multi-use Corded Earplugs, Pack of 50
  • MFR Part No.
    1030612
  • Standards Met
    ISO 9001 / 2000
    EC Certificate EC152
  • Single Number Rating (SNR)
    30dB
  • Plug Shape
    Four Flange
  • Series
    AirSoft™
  • Detectability
    Detectable
  • Plug Material
    PVC
  • Ear Plug Type
    Reusable Ear Plugs
  • Pack Quantity
    50 pairs
  • Cord/Band Style
    Corded
  • Plug Colour
    Blue
  • Ear Plug Style
    Corded Ear Plugs
  • Corded
    Yes
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome