Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
1100 Foam Ear Plug (Pack of 200)
By 3M
Order Code:
ZT5363950S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/safety/ear-plugs/1100-foam-ear-plug-pack-of-200/p/ZT5363950S
Add to quotation
View all Ear Plugs
Description
3M 1100 Foam Ear Plug (Pack 200) - 3M1100
Specifications
Specifications for 1100 Foam Ear Plug (Pack of 200)
Colour
Orange
Weight
424g
Single Number Rating
37dBA
Material
PU Foam
Product Type
Ear Plugs
Ear Plug Colour
Orange
Standards Met
EN352-2, 2002
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome