0
1
2

1110 Corded Foam Ear Plugs (BOX-500)

Order Code: ZT1045146P

£159.99 Inc VAT (20%)


Description

The 3M™ 1110 Earplugs were designed with a tapered design to sit comfortably in users ears, reducing noise by up to 35dB.

Features and Benefits
• Designed for user comfort whilst protecting users ears against noises of up to 37dB.
• Made from soft hypoallergenic foam that soften depending on your body temperature, making it more comfortable for the user
• Features 3M™ E-A-R Fit™ Dual-Ear Validation System for a more tapered design that provided a good fit on a variety of ear canal sizes

Standards
• EN 352-2 approved

See full description
Specifications for 1110 Corded Foam Ear Plugs (BOX-500)
  • MFR Part No.
    7100100638
  • Cord/Band Style
    Corded
  • Ear Plug Type
    Disposable Ear Plugs
  • Plug Shape
    Bullet
  • Plug Colour
    Yellow
    Orange
  • Single Number Rating
    37dBA
  • Plug Material
    Foam