0
1

1311 Replacement Plugs for 1310, Box of 20

Order Code: ZT1177913X

£44.99each Inc VAT (20%)
£449.90 minimum order value
QuantityPriceDiscount
1 - 9£44.990%
10 +£42.745%

Minimum order quantity: 10.

Description

3M™ 1310
Durable plastic headband equipped with soft, flexing pads adjusting to jaw and head movements. Can be worn under the chin or behind the head. Conforms to EN352-2: 2002.
SNR = 26dB

Specifications for 1311 Replacement Plugs for 1310, Box of 20
  • Plug Colour
    Orange
  • Ear Plug Type
    Reusable Ear Plugs
  • Single Number Rating (SNR)
    26dB
  • MFR Part No.
    7000034796
  • Cord/Band Style
    Replacement Pods
  • Plug Shape
    Ball
  • Standards Met
    CE Certified
    BS EN 352-2:1993
    European Community Directive 89/686/EEC
    BS EN 352-2:2002
  • Detectability
    Not Detectable
  • Pack Quantity
    20
  • Plug Material
    Foam
  • Series
    E-A-R
  • Corded
    No
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Replacement Pods

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome