0
1

2111212 Whisper Reusable Ear Plugs comes with Box (50PR)

Order Code: ZT1177988X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%


Description

Whisper+
Plugs are often used in dirty working environments making it likely that particles will collect on the surface of the material, causing minor injuries and irritation. The smooth, dirt-repellent surface of these ear plugs can be cleaned using soap and water, maintaining the wearer's comfort and safety.
The whisper + is easy to store when not in use and an individual carrying case promotes good hygiene. Individually wrapped plugs.

See full description
Specifications for 2111212 Whisper Reusable Ear Plugs comes with Box (50PR)
  • Series
    Whisper
  • Ear Plug Type
    Reusable Ear Plugs
  • MFR Part No.
    2111212
  • Plug Colour
    Green
  • Standards Met
    EN352-2
  • Plug Shape
    Triple Flange
  • Single Number Rating (SNR)
    27dB
  • Detectability
    Not Detectable
  • Pack Quantity
    50 pairs
  • Cord/Band Style
    Corded
  • Corded
    Yes
  • Ear Plug Style
    Corded Ear Plugs
  • Plug Material
    Thermoplastic Elastomers
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome