2111238 Reuseable Ear Plugs (BX-50)

Order Code: ZT3611671S

£69.99 Inc VAT (20%)


Description

The uvex® whisper+ ear plugs offer easy-to-clean, reusable ear protection with enhanced comfort. Designed for diverse applications, these ear plugs prevent particle adhesion with smooth, dirt-repellent surfaces to address the challenges posed by environmental contaminants.

Features and Benefits
• Smooth surface for effortless cleaning with soap and water
• Hygienic storage with the supplied hygiene box
• Cord ensures convenient access to ear plugs

Typical Applications
• Construction
• Industrial
• Trade
• Transport

Standards
• EN 352-2 (with additional requirement: S,V,W,E)

See full description
Specifications for 2111238 Reuseable Ear Plugs (BX-50)
  • Ear Plug Type
    Reusable Ear Plugs
  • Series
    Whisper+
  • Plug Material
    TPE
  • Single Number Rating
    27dBA
  • Cord/Band Style
    Corded
  • Plug Colour
    Green
  • MFR Part No.
    2111238
  • Standards Met
    EN 352-2
  • Detectability
    Not Detectable
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Corded Ear Plugs
  • Plug Shape
    Flanged
  • Corded
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome