0
1
2

2111239 Whisper+ Detec Reusable Ear Plugs Detectable, Pack of 50 Pairs

Order Code: ZT1188983X

£69.99 Inc VAT (20%)


Description

• Easy-to-clean reusable, detectable earplugs with cord
• Smooth, dirt-repellent surface can be easily cleaned using soap and water
• Hygienic storage of earplugs in hygiene box
• Colour: blue
• Meets standard EN 352-2 and the additional requirements "Signal hearing in railway track superstructure construction" (S), "Signal hearing in road traffic" (V), "Warning signal hearing, general" (W) and "Signal hearing for locomotive drivers in railway operations" (E1)
• 27 decibels insulation - H: 27 dB, M: 24 dB, L: 22 dB
• Integrated metal parts and blue colour enable easy recognition in production areas

See full description
Specifications for 2111239 Whisper+ Detec Reusable Ear Plugs Detectable, Pack of 50 Pairs
  • Detectability
    Detectable
  • Pack Quantity
    50 pairs
  • MFR Part No.
    2111239
  • Cord/Band Style
    Corded
  • Series
    Whisper+
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Shape
    Triple Flange
  • Single Number Rating (SNR)
    27dB
  • Plug Colour
    Blue
  • Standards Met
    EN 352-2
  • Plug Material
    Thermoplastic Elastomers
  • Ear Plug Style
    Corded Ear Plugs
  • Corded
    Yes
  • Disposable/Reusable
    Reusable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome