0
1
2

2111261 Detactable Ear Plugs (BAG-50)

Order Code: ZT3611699S

£62.99 Inc VAT (20%)


Description

The uvex® whisper ear plugs are an essential choice for customers navigating dirty work environments. Engineered with smooth, dirt-repellent surfaces, they prioritise wearer comfort and safety by preventing particle adhesion. Ideal for construction, manufacturing, and similar settings, these earplugs redefine protection by addressing comfort, cleanliness, and visibility in challenging work environments.

Features and Benefits
• Smooth, dirt-repellent surface for effortless cleaning with soap and water
• Integrated metal parts and distinctive blue color for easy recognition in production areas
• Convenient storage with the included card mini box
• Cord ensures ear plugs are always at hand and can be comfortably worn around the neck in low-noise areas

Typical Applications
• Manufacturing
• Construction
• Industrial
• Production

Standards
• EN 352-2 (and additional requirements S, V, W, E (E1))

See full description
Specifications for 2111261 Detactable Ear Plugs (BAG-50)
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Colour
    Blue
  • Single Number Rating
    23dBA
  • Series
    Whisper
  • MFR Part No.
    2111261
  • Detectability
    Detectable
  • Cord/Band Style
    Corded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome