0
1
2

2112011 x Fit Ear Plugs C Orded/Detectable (100-PR)

Order Code: ZT1177915X

£53.99 Inc VAT (20%)


Description

X-Fit Detec
Detectable, highly visible, disposable foam ear plug providing economical and comfortable all-day protection. Coloured blue, with a non-ferrous detectable component. EN352-2: 2002.
SNR 37dB.
H 36dB, M 34dB, L 34dB.

Specifications for 2112011 x Fit Ear Plugs C Orded/Detectable (100-PR)
  • Pack Quantity
    100 pairs
  • Single Number Rating (SNR)
    37dB
  • Cord/Band Style
    Corded
  • Plug Colour
    Blue
  • Series
    X Fit
  • MFR Part No.
    2112011
  • Detectability
    Detectable
  • Ear Plug Type
    Disposable Ear Plugs
  • Standards Met
    EN352-2
  • Plug Shape
    Bullet
  • Ear Plug Style
    Corded Ear Plugs
  • Corded
    Yes
  • Disposable/Reusable
    Disposable
  • Plug Material
    Polyurethane Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome