0
1

2112023 COM4-FIT Dispenser Refill Pack (300-PR)

Order Code: ZT1177983X

£32.99 Inc VAT (20%)


Description

The patented uvex x-grip technology reduces pressure in the ear canal and therefore increases wearing comfort. The innovative x-grip makes it easy to remove the earplugs. The compact, ergonomically pre-shaped design is also comfortable for wearers with narrow ear canals.


SNR: 33 dB(A)

H: 33 dB(A)
M: 30 dB(A
L: 29 dB(A)

See full description
Specifications for 2112023 COM4-FIT Dispenser Refill Pack (300-PR)
  • MFR Part No.
    2112023
  • Detectability
    Not Detectable
  • Cord/Band Style
    Uncorded
  • Plug Material
    Foam
  • Standards Met
    EN352-2: 2002
  • Ear Plug Type
    Refill Pack for Dispenser
    Disposable Ear Plugs
  • Plug Colour
    Pink
  • Single Number Rating (SNR)
    33dB
  • Pack Quantity
    300 pairs
  • Series
    Com4-Fit
  • Plug Shape
    Bullet
  • Disposable/Reusable
    Disposable
  • Corded
    No
  • Ear Plug Style
    Uncorded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome