0
1
2

3301167 Laser Track Corded Disp. Ear Plugs (100)

Order Code: ZT1177888X

£59.99 Inc VAT (20%)


Description

Laser Trak
Laser Trak offers high visual and metal detectability in a single-use earplug. Laser Trak's low pressure foam expands gently inside the ear canal for comfortable long term wear, while its contoured T-shape delivers easy handling. A metal grommet
on the earplug aids in metal detection,
especially in process industries.
Foam material. EN352-2: 2002.
SNR= 35dB
H= 34dB, M= 32dB, L= 31dB

See full description
Specifications for 3301167 Laser Track Corded Disp. Ear Plugs (100)
  • Plug Shape
    Flared Bullet
  • Standards Met
    CE Certified
    ISO 9001:2000
    EN352-2: 2002
  • Detectability
    Detectable
  • Plug Colour
    Blue
    Orange
  • Series
    Laser Track
  • Plug Material
    Foam
  • MFR Part No.
    3301167
  • Cord/Band Style
    Corded
  • Pack Quantity
    100 pairs
  • Single Number Rating (SNR)
    35dB
  • Ear Plug Type
    Disposable Ear Plugs
  • Corded
    Yes
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Corded Ear Plugs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome