Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
3301272 Max Lite Ear Plug Refill, Box of 500
By Honeywell
Order Code:
ZT1040517P
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/safety/ear-plugs/3301272-max-lite-ear-plug-refill-box-of-500/p/ZT1040517P
Add to quotation
Schedule an order and save 5%
View all Ear Plugs
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3301272 Max Lite Ear Plug Refill, Box of 500
Single Number Rating
34dBA
Series
Max Lite
Detectability
Not Detectable
Corded
No
Standards Met
EN 352-2, 2002
Plug Colour
Green
Disposable/Reusable
Disposable
Plug Shape
Contoured T-Shaped
Ear Plug Style
Uncorded Ear Plugs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome