3301279 QB3 HYG Hygiene Banded Ear Plugs (PR)

Order Code: ZT1177992X

£6.99each Inc VAT (20%)
£69.90 minimum order value
QuantityPriceDiscount
1 - 9£6.990%
10 +£6.645%

Minimum order quantity: 10.
Currently unavailable

Description

3301279 QB3HYG
Designed for people who are exposed to intermittent noise, offers good protection with its semi-aural fit. Smooth, ergonomic pods fit outside the opening of the ear canal for noise protection. SNR 23dB.

Specifications for 3301279 QB3 HYG Hygiene Banded Ear Plugs (PR)
  • Single Number Rating (SNR)
    23dB
  • Pack Quantity
    1 pair
  • Series
    QBX Hyg
  • Plug Shape
    Pod
  • Detectability
    Detectable
  • MFR Part No.
    3301279
  • Ear Plug Type
    Reusable Ear Plugs
  • Cord/Band Style
    Banded
  • Plug Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome