3M 1100 EAR PLUG REFILL Pack of 2000

Order Code: ZT1575385S

£309.99 Inc VAT (20%)


Description

1100 Series Ear Plugs Dispenser Refill Pack.The comfortable foam plugs Uncorded version 3M 1100 are soft, disposable, polyurethane foam earplugs offering excellent protection. Soft polyurethane foam offers maximum wearer comfort , Smooth dirt-resistant surface. Tapered design fits most ear canals. SNR = 37dB, EN 352-2:2020

See full description
Specifications for 3M 1100 EAR PLUG REFILL Pack of 2000
  • MFR Part No.
    3M1100R
  • Weight
    1.92kg
  • Width
    220mm
  • Height
    230mm
  • Length
    550mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome