6409 Rockets Detectable Pack of 50

Order Code: ZT1576579S

£139.99 Inc VAT (20%)


Description

Metal detectable and blue specifically for the food industry. , Metal is embedded into the plugs and the cord to ensure the earplugs are fully detectable. , Suited to protect against long term exposure. , Washable and reusable. , SNR 27, 50 pairs per box

Specifications for 6409 Rockets Detectable Pack of 50
  • MFR Part No.
    MOL6409
  • Weight
    0.7kg
  • Length
    362mm
  • Width
    300mm
  • Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome