0
1
2
3

6421 Comet Corded Ear Plugs

Order Code: ZT1177979X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.614.5%
50 +£1.5210%


Description

Comets® Corded Ear Plugs protect against lower noise levels over long term exposure.

Features and Benefits
• Flexible design for wearer comfort
• Reusable
• Washable
• Comes complete with PocketPak storage container
• Manufactured from TPE material which is soft and gentle on the skin

Standards
• Tested and certified to EN 352-2:2002

See full description
Specifications for 6421 Comet Corded Ear Plugs
  • Plug Material
    Plastic
  • Ear Plug Type
    Reusable Ear Plugs
  • Plug Colour
    Green
  • MFR Part No.
    642101
  • Series
    Comets®
  • Detectability
    Detectable
  • Plug Shape
    Triple Flange
  • Standards Met
    European Community Directive 89/686/EEC
    BS EN 352-2:2002
    CE Certified
  • Single Number Rating (SNR)
    25dB
  • Cord/Band Style
    Corded
  • Pack Quantity
    1
  • Disposable/Reusable
    Reusable
  • Ear Plug Style
    Corded Ear Plugs
  • Corded
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome