0
1
2

6700 Jazz Band Ear Plugs, Box of 8

Order Code: ZT1177942X

£55.99 Inc VAT (20%)


Description

The Moldex Jazz-Band banded ear plugs are a fashionable lightweight design for increased wearer use. The dual material technology reduces noise transmission through the band. A unique neck cord with built-in release mechanism enables the Jazz-Band to hang comfortably and safely around the neck when not in use. AdB (anti-decibel) coated pods offer increased hygiene and attenuation with both the comfort of a foam pod and washable convenience. Cost effective, revolutionary pod design reduces replacement costs by 50%. Supplied with one pair of replacement pods. Cooler and more comfortable than earmuffs can be used with protective eyewear without loss of attenuation.
SNR 23dB.

See full description
Specifications for 6700 Jazz Band Ear Plugs, Box of 8
  • Pack Quantity
    8 pairs
  • Plug Colour
    Green
  • Plug Shape
    Pod
  • Cord/Band Style
    Banded
  • Ear Plug Type
    Reusable Ear Plugs
  • Series
    Jazz Band
  • MFR Part No.
    670002
  • Plug Material
    Foam
  • Detectability
    Detectable
  • Single Number Rating (SNR)
    23dB
  • Ear Plug Style
    Banded Ear Plugs
  • Standards Met
    EN 352-2, 2002
  • Disposable/Reusable
    Disposable
  • Corded
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome