0
1
2

6810 WaveBand 1K, Pack of 8

Order Code: ZT1419512X

£25.99 Inc VAT (20%)


Description

For a comfortable option to protect against noise throughout the working day, the Moldex® Waveband sits below the chin to allow for full movement. The contoured design avoids touching the face and puts limited pressure on the wearer's ears during long-term use.

Features and Benefits
• 100% PVC free
• Minimises contact sounds
• 1,2 N band pressure for comfort

Standards
• EN352-2 tested

See full description
Specifications for 6810 WaveBand 1K, Pack of 8
  • Communication Type
    No Communication Feature
  • Insulation Type
    Not Dielectric
  • MFR Part No.
    6810
  • Single Number Rating (SNR)
    27dB
  • Standards Met
    EN352-2:2002
  • Cup Colour
    Blue
  • Ear Defender Type
    Neckband
  • Plug Colour
    Yellow
  • Ear Plug Type
    Disposable Ear Plugs
  • Plug Material
    PU
  • Cord/Band Style
    Banded
  • Plug Shape
    Pod
  • Detectability
    Not Detectable
  • Series
    Waveband
  • Pack Quantity
    8
  • Ear Plug Style
    Banded Ear Plugs
  • Disposable/Reusable
    Disposable
  • Corded
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome