7403 Contour Small - Box of 200

Order Code: ZT1576850S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Available in TWO sizes the Contours are a cost effective alternative to moulded earplugs, 99% of people should find a fit. , The size and shape of ear canals can vary dramatically from person to person, for this reason the Contours are available in two sizes. , The slim waist of the new earplug reduces unpleasant pressure in the first bend of the ear canal. Extremely comfortable to wear. Size: Small, SNR 35, EN352-2:2002

Specifications for 7403 Contour Small - Box of 200
  • MFR Part No.
    MOL7403
  • Height
    265mm
  • Length
    726mm
  • Width
    395mm
  • Weight
    0.48kg