0
1
2
3
4
5
6

7802 Spark Plug in Pocket Pack (BOX-100 Pr)

Order Code: ZT1178018X

£35.99 Inc VAT (20%)


Description

Spark Plugs
The contoured shape gives an extra safe fit at a high protection level. The special foam formula features a soft comfortable material which offers stiffness when rolled for easy insertion.
All Moldex products and packaging are 100%
free from PVC. A Moldex station is a hygienic
dispensing system. Dispenser mechanism
is automatically replaced with every fill.
EN352-2:2002. Please note this
item is the refill station only.

The mounting bracket pictured
is sold separately.

SNR = 35dB
H= 34dB, M= 32dB, L= 31dB

See full description
Specifications for 7802 Spark Plug in Pocket Pack (BOX-100 Pr)
  • Single Number Rating (SNR)
    35dB
  • Series
    Spark
  • Detectability
    Detectable
  • Standards Met
    EN352-2:2002
  • MFR Part No.
    780201
  • Cord/Band Style
    Uncorded
  • Plug Material
    Foam
  • Ear Plug Type
    Refill Pack for Dispenser
  • Plug Colour
    Pink
    Green
  • Plug Shape
    Bullet
  • Pack Quantity
    100 pairs
  • Disposable/Reusable
    Disposable
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome