9010 P1R D 7000/9000 - Pack of 20

Order Code: ZT1577228S

£35.99 Inc VAT (20%)


Description

P1 R D particulate filter for protection against non toxic dusts, fumes and water/oil based mists/aerosols 4 x WELRevolutionary EasyLock filter system with no additional clips or holders. Different gas and particulate filters can be combined. EasyLock® particulate filters can either be connected to the EasyLock® gas cartridges or directly with the mask body.Any combination of filters possible, simply click together, there is no need for additional clips or filter holders. , EN143:2007, EN14387:20081 BOX = 20 FILTERS (NOT PAIRS)

See full description
Specifications for 9010 P1R D 7000/9000 - Pack of 20
  • MFR Part No.
    MOL9010
  • Length
    360mm
  • Height
    235mm
  • Width
    305mm
  • Weight
    1.666kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome