AIRSOFT CORDED FLIP TOP BOX (1030612) PK 50

Order Code: ZT1577122S

£93.99 Inc VAT (20%)


Description

AIRSOFT (NRR27) features a shell of soft attenuating material around a pocket of air that is comfortable enough for extended wear. The highest rated reusable earplug available. Washes with soap and water for months of protection. Attenuation tested in accordance with ANSI S3.19-1974. Blue color.Available in clear flip-top boxes or safety impact cases, packed in a dispenser box. Ratings: NRR 27, SNR 30 , SLC80 (corded) 21.0, SLC80 (uncorded) 21.5, CSA A(L)

See full description
Specifications for AIRSOFT CORDED FLIP TOP BOX (1030612) PK 50
  • MFR Part No.
    HL1030612
  • Width
    432mm
  • Length
    638mm
  • Height
    96mm
  • Weight
    0.465kg
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome