Bell Comfort PU Foam Ear Plugs Corded (200 Pairs), Orange, Regular

Order Code: ZT3424948S

£39.99 Inc VAT (20%)


Description

Experience unbeatable comfort and protection with our disposable bell-shaped ear plugs. Featuring a soft foam design that fits comfortably in the ear canal and a convenient cord that allows for easy access and storage around the neck when not in use. With excellent noise attenuation of SNR 37dB and each pair individually packaged for hygiene, these ear plugs are a must-have for any noisy environment

• Disposable ear plugs made from soft PU foam
• PVC cord to hang around the neck to have easy access ear protection
• Ergonomically designed for comfort and ease of use
• Excellent attenuation rate
• Supplied in a handy portable dispenser box
• One pair per hang cell (stored in hygienic polybag)
• Unit of sale is 200 pairs
• Retail box which aids presentation for retail sales
• Individually packed for vending machines

See full description
Specifications for Bell Comfort PU Foam Ear Plugs Corded (200 Pairs), Orange, Regular
  • Product Type
    Ear Plugs
  • Colour
    Orange
  • Type
    Corded
  • Material
    PU Foam
  • Size
    Regular