0
1

Bilsom 303L Refill Canisters (PK-400 Pairs)

Order Code: ZT1409522X

£35.99 Inc VAT (20%)


Description

The Bilsom 303L disposable earplugs are designed for personal comfort and performance. Ideal for workers who need to block out loud noise.

Features:
• 400 pairs of uncorded ear plugs in each refill canister
• Provide long wear-time comfort
• Large size
• Compatible with HL400 dispensers

Notes
• Empty HL400 dispenser can be purchased here <a>here</a>
• Pre-filled HL400 dispensers with 400 pairs of Bilsom 303L ear plugs can be purchased <a>here</a>
• Pre-filled HL400 dispensers with 400 pairs of Bilsom 303S ear plugs can be purchased <a>here</a>
• Pre-filled HL400 dispensers with 400 pairs of Laser Lite ear plugs can be purchased <a>here</a>
• Pre-filled HL400 dispensers with 400 pairs of Max™ ear plugs can be purchased <a>here</a>
• Pre-filled HL400 dispensers with 400 pairs of Max™ Lite ear plugs can be purchased <a>here</a>
• Pre-filled HL400 dispensers with 400 pairs of FirmFit™ ear plugs can be purchased <a>here</a>

See full description
Specifications for Bilsom 303L Refill Canisters (PK-400 Pairs)
  • Plug Shape
    Bullet
  • Plug Colour
    White
    Yellow
  • Single Number Rating (SNR)
    33dB
  • Cord/Band Style
    Uncorded
  • Standards Met
    ISO 9001 / 2000
  • MFR Part No.
    50129774-001
  • Plug Material
    PU
  • Pack Quantity
    400 pairs
  • Ear Plug Type
    Refill Pack for Dispenser
  • Ear Plug Style
    Uncorded Ear Plugs
  • Corded
    No
  • Disposable/Reusable
    Disposable
  • Detectability
    Not Detectable
  • Series
    Bilsom 303L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome