CAT II Laser Lite Disposable Earplugs


Select
£24.99 Inc VAT (20%)


See all variants from £24.99

Description

Individually wrapped Laser Lite® earplugs deliver comfortable ear protection in a wide range of settings. The low-pressure foam expands inside the ear canal to achieve a perfect fit, while its contoured T-shape allows for easy handling.

Features and Benefits
• Highly visible colours for quick and easy compliance checks
• Shaped for easy insertion
• Closed cell-foam skin prevents dirt build-up for improved hygiene
• Self-adjusting to fit practically every user

Typical Applications
• Chemical working
• Construction
• Fire protection
• Government
• Medical
• Transportation
• Welding

Standards
• EN352-2:1993
• EN24869-1:1993

See full description

Feature Attributes

Standards Met:
ISO 9001:2000,EN352-2: 2002,CE Certified
Series:
Laser-Lite
Single Number Rating (SNR):
35 dB
Plug Colour:
Yellow,Pink
Detectability:
Not Detectable
Ear Plug Type:
Disposable Ear Plugs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome