0
1

CAT II Laser Lite Single-Use Earplug Refill Packs


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

Save time and space with laser Lite® bulk refill earplugs from Honeywell®. The low-pressure foam construction expands gently inside the ear canal for comfortable long-term wear, while the contoured T-shape allows for easy handling and insertion.

Features and Benefits
• Highly visible colours for easy spot checks
• Expanding foam fits practically every user
• Contoured shape for user comfort
• Dirt-resistant for improved hygiene

Typical Applications
• Agriculture
• Construction
• Manufacture
• Forestry
• Mining
• Oil and gas
• Utilities

Standards
• EC PPE Category II
• EN352-2:1993
• EN24869-1:1993
• ANSI S12.6/1997 - Method B - Attenuation Test Protocol (BR)

Notes
• HWT9581307S suitable for dispenser 1013040
• HWT9583471H suitable for dispenser 3301273
• Historical brand: Howard Leight

See full description

Feature Attributes

Standards Met:
EN352-2 : 2002
Plug Colour:
Pink,Yellow
Plug Material:
Foam
Detectability:
Not Detectable
Single Number Rating (SNR):
35 dB
Cord/Band Style:
Uncorded
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome