0
1

CAT II Max Earplugs Refill Packs


£27.99 Inc VAT (20%)

See 2 Product Variants
£27.99

Description

These bell-shaped earplug refill packs are a comfortable solution to noisy working environments. Quick to fit, the contoured shape offers a snug fit and seal for reliable and comfortable performance during long-term wear.

Features and Benefits
• Sits comfortably in the ear with no adjustment required
• Tight seal prevents dirt and debris from entering the ear canal
• Made from soft polyurethane foam for user comfort during prolonged wear

Typical Applications
• ATEX environments
• Industry
• Agriculture
• Iron and steel industries
• Maintenance
• Medical and pharmaceutical
• Telecoms
• Utilities
• Welding
• Woodworking

Standards
• EN352-2:2002

Notes
• HWT9581306R for dispenser 1013040
• HWT9583365V for dispenser 3301273

See full description

Feature Attributes

Detectability:
Not Detectable
Ear Plug Type:
Refill Pack for Dispenser
Plug Material:
Foam
Standards Met:
EN352-2 : 2002
Cord/Band Style:
Uncorded
Single Number Rating (SNR):
37 dB
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome