Contours Refill 35 SNR (PK-500)

Order Code: ZT3609278S

£74.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Contours® ear plugs refill packs deliver exceptional comfort thanks to the anatomically contoured shape and soft foam formula. Tailored to adapt seamlessly to the ear canal, they cater to diverse ear shapes.

Features and Benefits
• Easy and hygienic to refill, promoting sustainability with a 92% reduction in plastic waste
• Each refill pack, crafted from 100% recycled plastic, aligns with eco-friendly practices
• Soft and comfortable earplugs ensure a pleasant and secure fit for users

Typical Applications
• Industrial
• Construction
• Healthcare
• Commercial
• Transport
• Workshops
• Laboratories

Standards
• EN 352-2

See full description
Specifications for Contours Refill 35 SNR (PK-500)
  • Series
    Contours®
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Ear Plug Type
    Disposable Ear Plugs
  • MFR Part No.
    746001
  • Standards Met
    352-2
  • Single Number Rating
    35dBA
  • Plug Colour
    Assorted Colours
  • Detectability
    Not Detectable
  • Cord/Band Style
    Uncorded
  • Corded
    No
  • Ear Plug Style
    Uncorded Ear Plugs
  • Disposable/Reusable
    Disposable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome