Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Hearing Protection
Ear Plugs
Corded Disposable Ear Plugs (Pack of 200)
By QED
Order Code:
ZT5364073S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/safety/ear-plugs/corded-disposable-ear-plugs-pack-of-200/p/ZT5364073S
Add to quotation
View all Ear Plugs
Description
Foam disposable ear plugs, Conforms to EN352-2:2002, SNR 39db, H=38, M=37, L=34, Corded
Specifications
Technical Information
Specifications for Corded Disposable Ear Plugs (Pack of 200)
Colour
Yellow
Single Number Rating
39dBA
Material
Foam
Weight
864g
Product Type
Corded Ear Plugs
Ear Plugs
Standards Met
EN352-2, 2002
Ear Plug Colour
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome